Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head - Metric Thread
Mfr # 7237XM14
Zoro # G903654543
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 M14X1.5
- Fitting Thread Type 1 SAE
- Material Steel
- Overall Length 0.768
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7237XM14
- Zoro # G903654543
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M14X1.5 |
Overall Length | 0.768 |
Hex Size | 0.748 |
Overall Length (mm) | 19.5072 |
Hex Size (mm) | 18.9992 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Weight | 0.07 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB07525-25)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- SPIRALITE 6" X 25' All Weather Epdm Suction Hose 35 Psi (SS600-25)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X12X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X12X12)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X16X20SS)
- PARKER Swivel Connect, Zinc Steel, Female ORFSxM, 1In (16 F6L-S)
- World Wide Fittings Hydraulic Hoses & Fittings