Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X20
Zoro # G503654677
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 SAE
- Material Steel
- Weight 0.7625
- Adapter Type Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7237X20
- Zoro # G503654677
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.7625 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-3/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x24)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X02X02)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs