Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X10S
Zoro # G903654437
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Size 1 7/8-14
- Overall Length 0.93
- Material Steel
- Fitting Thread Type 1 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7237X10S
- Zoro # G903654437
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 0.93 |
Hex Size | 1 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 23.622 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.181 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP-E5)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 56" (AX56)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- WORLD WIDE FITTINGS Female Pipe to Female JIC Swivel 90° Elbow (6503X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X10X10SSLN)
- TOMPKINS Hydraulic Fitting-Steel20MP-16MP HEX NIPPLE (5404-20-16)
- World Wide Fittings Hydraulic Hoses & Fittings