Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X10
Zoro # G203654472
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 SAE
- Weight 0.151
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7237X10
- Zoro # G203654472
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.151 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 360 Degree Swivel Coupler (648759)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- CLAIRE Heat Stable Silicone Release Agent, 20oz, 12PK (CL948)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X08X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X04SS)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FPX 90 (6901-08-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs