Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X06
Zoro # G003653835
Sold in multiples of 11 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 SAE
- Weight 0.0504
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7237X06
- Zoro # G003653835
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.0504 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Fltr, 2000Srs, Npt, F35352-311 (F35352-311)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X08X08)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X12X08)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X02)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X16X16)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings