Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X04S
Zoro # G803653950
Sold in multiples of 17 for $10.03
$10.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.67
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
- Fitting Thread Type 1 SAE
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7237X04S
- Zoro # G803653950
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.67 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 17.018 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.0402 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9285-90019 (9285-90019)
- FLEXZILLA Air Compressor Oil, Synthetic, Piston-Ty (OILFZ004)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (6X390)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X12XM27)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X06X06)
- KEYSCO TOOLS Threaded Adaptr For 77081/77076, 3/4" NPT (77771)
- World Wide Fittings Hydraulic Hoses & Fittings