Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
SAE O-Ring Plug - Hex Head
Mfr # 7237X03
Zoro # G903654055
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Weight 0.03
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7237X03
- Zoro # G903654055
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.03 |
Body Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6008-ZZ KBC)
- GATES MegaCrimp Couplings (12G-12FBSPORX45)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- GATES 889 mm Outside Length, 17 mm Top Width, 1 Ribs (5L350K)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X04)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X08X08)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Jic Swivel, 90 deg Elbow (6500-08-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs