Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Pipe Cap - Female Pipe Thread
Mfr # 5406CX20
Zoro # G803654643
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 NPT
- Adapter Type Caps & Nuts
- Body Material Steel
- End 1 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406CX20
- Zoro # G803654643
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratchet Pawl (TT900509G)
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S58MGE, Suction, 10 micron (ZX-S58MGE)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 90 (FF6500-12-12)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow (9365X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X24X24)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X12X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X10X10)
- TOMPKINS Hydraulic Fitting-Steel20MJ-16MOR 90 (6801-20-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs