Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Pipe Cap - Female Pipe Thread
Mfr # 5406CX12
Zoro # G003654702
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.44
- Fitting Thread Size 1 3/4-14
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5406CX12
- Zoro # G003654702
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.44 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 1.25 |
Overall Length (mm) | 36.576 |
Hex Size (mm) | 31.75 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.189 |
Body Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- FOSTER Indstrial Intrchng Plug, Stl, 3Series, 1/4" (17-3)
- BRENNAN INDUSTRIES 04MFS-06MAORB 45 Deg Elbow Forged, 2PK (FS6802-04-06-NWO-FG)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X24X24)
- DIXON PD Series Diagnostic Male Plug, 1/4-18 Nominal, MNPT, Steel (PD1M2)
- World Wide Fittings Hydraulic Hose Adapters & Plugs