Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Pipe Cap - Female Pipe Thread
Mfr # 5406CX04
Zoro # G103654794
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.91
- Material Steel
- Hex Size 0.75
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5406CX04
- Zoro # G103654794
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.91 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 23.114 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.0516 |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- BUYERS PRODUCTS 2 Inch NPTF Port Single Element Sump Strainer (SI2003)
- GATES Metric-Power V-Belts, XPA1340 (XPA1340)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X10X10X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs