Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS to Adjustable O-Ring 90° Elbow Stainless Steel
Mfr # FS6801X06X06SS
Zoro # G700452175
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 11/16-16
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6801X06X06SS
- Zoro # G700452175
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.669 |
Hex Size (mm) | 16.9926 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | SAE |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.2288 |
End 2 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56Y Frame (056T11O5301)
- SUPER LUBE 30 lb Pail White (41030/1)
- ENERPAC Plunger (CN412040SR)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X06XM14X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3400x2)
- World Wide Fittings Hydraulic Hoses & Fittings