Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS Mechanical Sleeve Stainless Steel
Mfr # FS0319X08SSPF
Zoro # G800452198
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Overall Length 0.415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS0319X08SSPF
- Zoro # G800452198
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.415 |
Overall Length (mm) | 10.541 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Adapter Type | Ferrules & Sleeves |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X02X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X06)
- WORLD WIDE FITTINGS JIC to Female Pipe 90° Elbow Stainless Steel (2502X08X08SS)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- TOMPKINS Hydraulic Fitting-Restricted4MJ-6MOR 90-R.031-BZ (RST6801-04-06-R.031)
- World Wide Fittings Hydraulic Hose Adapters & Plugs