Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
ORFS Braze-On Sleeve Stainless Steel
Mfr # FS0319X16SS
Zoro # G000452479
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Stainless Steel
- Fitting Thread Type 1 ORFS
- Overall Length 0.61
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS0319X16SS
- Zoro # G000452479
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.61 |
Overall Length (mm) | 15.494 |
Details
Fitting Gender | Male |
Material | Stainless Steel |
Fitting Thread Type 1 | ORFS |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Adapter Type | Ferrules and Sleeves |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-7/16 In. H (TRCF20)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (AK56 X 1)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe to Female Pipe Tee (F3709X06X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X08)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs