Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
O-Ring Hollow Hex Plug Stainless Steel
Mfr # 6408HHPX06SS
Zoro # G600452497
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Hex Size 0.25
- Overall Length 0.508
- Fitting Thread Size 1 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6408HHPX06SS
- Zoro # G600452497
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.25 |
Overall Length | 0.508 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length (mm) | 12.9032 |
Hex Size (mm) | 6.35 |
Details
Fitting Thread Type 1 | SAE |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Weight | 0.0284 |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (1L707)
- LINCOLN LUBRICATION Grease Injector Needle, w/Hose (5807)
- RULAND SHAFT COLLAR QUICK CLAMPING (LV-MSP-70-SS)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X06X06SSLN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X08)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X10XM22)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs