Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X32X32
Zoro # G403655255
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Hex Size 2.5
- Material Steel
- Overall Length 2.82
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3069X32X32
- Zoro # G403655255
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2.5 |
Overall Length | 2.82 |
Fitting Thread Size 1 | 2-11-1/2 |
Fitting Thread Size 2 | 2-11-1/2 |
Hex Size (mm) | 63.5 |
Overall Length (mm) | 71.628 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 1.212 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V80 (3Q3V80)
- U.S. MOTORS Motor Brake Kit, 3 ft.-lb. (964223)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X12X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- World Wide Fittings Hydraulic Hoses & Fittings