Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X20X16
Zoro # G503655049
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-11-1/2
- Hex Size 1.75
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3069X20X16
- Zoro # G503655049
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.75 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Overall Length | 2.45 |
Overall Length (mm) | 62.23 |
Hex Size (mm) | 44.45 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Weight | 0.738 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 50 cfm (5EP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16F)
- BANDO 5M Ht Timing Belt, 635-5M-25 (635-5M-25)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X06X06)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X16X16SS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/8-27, Straight (2083-6-2S)
- World Wide Fittings Hydraulic Hoses & Fittings