Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X20X12
Zoro # G503655025
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/4-11-1/2
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 3/4-14
- Overall Length 2.26
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3069X20X12
- Zoro # G503655025
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Fitting Thread Size 2 | 3/4-14 |
Overall Length | 2.26 |
Hex Size | 1.75 |
Hex Size (mm) | 44.45 |
Overall Length (mm) | 57.404 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.776 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM22)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X12)
- TOMPKINS Hydraulic Fitting-Steel05MJ-08MOR 90 (6801-05-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs