Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X16X16
Zoro # G503655162
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 NPT
- Overall Length 2.34
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3069X16X16
- Zoro # G503655162
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.34 |
Hex Size | 1.38 |
Fitting Thread Size 1 | 1-11-1/2 |
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size (mm) | 35.052 |
Overall Length (mm) | 59.436 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.406 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 6 micron (ZX-HC8200FDN8H)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- GAST Valve Plate Roc 56 Sp Af543 (AF543)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X10X10)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X10X10)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X16)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, 90 deg Elbow (6501-04-04-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs