Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X08X02
Zoro # G003654696
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1/8-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3069X08X02
- Zoro # G003654696
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 1.51 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Overall Length (mm) | 38.354 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.1306 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 225 lb, 10,500 vpm (FBS-160)
- WATTS Filter/Regulator, 0-125, 20Micronfil, 1/4" (B35-02WHC)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1 (EF202416)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X04X06)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X08X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X06)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X20X20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs