Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X06X04
Zoro # G803654698
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/4-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.75
- Fitting Thread Size 1 3/8-18
- Overall Length 1.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3069X06X04
- Zoro # G803654698
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 3/8-18 |
Overall Length | 1.45 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 36.83 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.0947 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- BREEZE Hose Clamp, GP, SAE 10,410SS, PK10 (64010H)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2841V1)
- CARLISLE 450J6 Vee-Rib Belt (450J6)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X10X10X10LN)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X32)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X06XM14X06)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- TOMPKINS Hydraulic Fitting-Steel32MOR HEX HEAD PLUG (6408-32)
- World Wide Fittings Hydraulic Hoses & Fittings