Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X06X02
Zoro # G503654684
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
- Hex Size 0.75
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3069X06X02
- Zoro # G503654684
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Overall Length | 1.26 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 32.004 |
Details
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.0708 |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- SPEEDAIRE Cylinder Repair Kit, 2-1/2 In Bore (2ZB74)
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X16X24)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X04)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- World Wide Fittings Hydraulic Hoses & Fittings