Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X04X04
Zoro # G003654689
product price: $0.94
/ea
Sold in multiples of 10 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/4-18
- Overall Length 1.45
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3069X04X04
- Zoro # G003654689
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Overall Length | 1.45 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.63 |
Overall Length (mm) | 36.83 |
Hex Size (mm) | 16.002 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.06 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.40" OD (504C)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- JET-LUBE Thread Sealant, API-Modified, 25 lb (22112)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X08X08)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- World Wide Fittings Hydraulic Hoses & Fittings