Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe Hex Nipple
Mfr # 3069X04X02
Zoro # G903654819
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.63
- Overall Length 1.26
- Fitting Thread Size 2 1/8-27
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3069X04X02
- Zoro # G903654819
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.63 |
Overall Length | 1.26 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 16.002 |
Overall Length (mm) | 32.004 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.0512 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 3008mm PL, T376 (3008-8M-50)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X03X03)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X06SS)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs