Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 90° Elbow
Mfr # F3529X24X24
Zoro # G403654203
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Size 2 1-1/2-11-1/2
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 1 1-1/2-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3529X24X24
- Zoro # G403654203
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/2-11-1/2 |
Fitting Thread Size 1 | 1-1/2-11-1/2 |
Hex Size | 1.88 |
Hex Size (mm) | 47.752 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 1.62 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0404 (G25170-0404)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95 in OD (2BK28118)
- NSK Tapered Roller Metric Type (HR32008XJ)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X12X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X24X20)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPT (9064-0808)
- World Wide Fittings Hydraulic Hoses & Fittings