Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 90° Elbow
Mfr # F3529X20X20
Zoro # G003654191
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-1/4-11-1/2
- Hex Size 1.63
- Fitting Thread Size 1 1-1/4-11-1/2
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F3529X20X20
- Zoro # G003654191
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Hex Size | 1.63 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Hex Size (mm) | 41.402 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 1.23 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 65" Outside Length, 1/2" Top Width, 1 Ribs (AX63)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X32)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X04X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X04)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-08MOR-SS (SS-6400-06-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs