Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 90° Elbow
Mfr # F3529X16X08
Zoro # G203654236
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 1.31
- Fitting Thread Size 2 1/2-14
- Fitting Thread Size 1 1-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F3529X16X08
- Zoro # G203654236
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.31 |
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size (mm) | 33.274 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 0.77 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (0306-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-41)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X04X04)
- WORLD WIDE FITTINGS JIC Reducer/Expander Stainless Steel (2406X06X04SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X12X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs