Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 90° Elbow
Mfr # F3529X08X04
Zoro # G003653965
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3529X08X04
- Zoro # G003653965
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.25 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2V10, Pressure Line, 10 micron (ZX-V6021B2V10)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- GATES Tri-Power Belts, BX26 (BX26)
- WORLD WIDE FITTINGS Flareless Union Elbow Stainless Steel (C2500X04X04SS)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X20X20)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs