Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 45° Elbow
Mfr # 5501X12X12
Zoro # G503654851
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 3/4-14
- Hex Size 1.06
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5501X12X12
- Zoro # G503654851
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 1.06 |
Hex Size (mm) | 26.924 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.29 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- NATIONAL Small Bore Inch Seal, 455019 (455019)
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X12X12X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X20X20SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X06X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, Strt (2021-12-16SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs