Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 45° Elbow
Mfr # 5501X02X02
Zoro # G203654571
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 NPT
- Material Steel
- Adapter Type Elbow and Straights
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5501X02X02
- Zoro # G203654571
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Material | Steel |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Weight | 0.036 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- DAYTON 50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP (6XH83BA)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN6 (6AFN6)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs