Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male JIC Straight Long Connector
Mfr # 2404LX06X06
Zoro # G503654400
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 3/8-18
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 2404LX06X06
- Zoro # G503654400
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Overall Length | 2.5 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length (mm) | 63.5 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV2400-5FU)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X16X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, El (2039-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs