Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe to Female Pipe Run Tee
Mfr # F3759X06X06X06
Zoro # G403655507
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/8-18
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 2 3/8-18
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3759X06X06X06
- Zoro # G403655507
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.27 |
End 1 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Connection Type | Female |
End 3 Thread | 3/8-18 |
End 2 Connection Type | Female |
Body Material | Steel |
End 3 Style | NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 954-0367 Replacement Belt, 4LK340 (4LK340)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1641)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X06)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X06)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X16X16SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs