Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Swivel to Female Pipe Swivel Branch Tee
Mfr # 9605X12X12X12
Zoro # G503654745
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Material Steel
- Hex Size 1.06
- Fitting Thread Size 1 3/4-14
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9605X12X12X12
- Zoro # G503654745
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.06 |
Fitting Thread Size 1 | 3/4-14 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size (mm) | 26.924 |
Details
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.66 |
End 3 Thread | 3/4-14 |
End 1 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Style | NPT Swivel |
End 1 Hex (Metric) | 31.75 |
End 2 Hex (Metric) | 31.75 |
Body Material | Steel |
End 2 Hex | 1.25 |
End 1 Hex | 1.25 |
End 3 Connection Type | Female |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A5DS4)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- JONES STEPHENS N12-003 ELBOW HOSE BARB NYLON 1/2IN (N12003)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs