Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight Stainless
Mfr # 1404X12X12SS
Zoro # G500452337
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.75
- Fitting Thread Type 1 NPT
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 2 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1404X12X12SS
- Zoro # G500452337
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 1.75 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length | 1.75 |
Overall Length (mm) | 44.45 |
Hex Size (mm) | 31.75 |
Details
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.25 |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 31.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- SKF Single Row Ball Bearings, Shielded (6309 2Z C3HT51)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting (5VLL3)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X04)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X08SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt (2246-12-12S)
- World Wide Fittings Hydraulic Hoses & Fittings