Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X32X32
Zoro # G403656061
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 2.37
- Fitting Thread Size 2 2-11-1/2
- Fitting Thread Size 1 2-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X32X32
- Zoro # G403656061
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.37 |
Fitting Thread Size 2 | 2-11-1/2 |
Fitting Thread Size 1 | 2-11-1/2 |
Hex Size | 2.625 |
Length | 2.37 |
Hex Size (mm) | 66.675 |
Overall Length (mm) | 60.198 |
Details
Fitting Thread Type 2 | NPT Swivel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 1.58 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex | 2.625 |
End 1 Hex (Metric) | 66.675 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-300 RESALE (123365 INS-SCM-300)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35331-410)
- D&D 45" Outside Length, 3/4" Top Width, 8 Ribs (450J8)
- WORLD WIDE FITTINGS JIC to O-Ring 45° Elbow Stainless Steel (6802X04X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female JIC Swivel 90° Elbow (6809X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- World Wide Fittings Hydraulic Hose Adapters & Plugs