Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X12X08
Zoro # G303655638
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/2-14
- Overall Length 1.65
- Fitting Thread Type 1 NPT
- Hex Size 1.125
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X12X08
- Zoro # G303655638
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 1.65 |
Hex Size | 1.125 |
Length | 1.65 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length (mm) | 41.91 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.26 |
End 2 Connection Type | Female |
End 1 Hex | 1 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 25.4 |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- POWERDRIVE QD Bushing, Series SK, 1-3/8" Bore (SK-1-3/8-5/1)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X16)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X08S)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs