Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X08X08
Zoro # G503655674
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Overall Length 1.61
- Fitting Thread Size 2 1/2-14
- Length 1.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X08X08
- Zoro # G503655674
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.61 |
Fitting Thread Size 2 | 1/2-14 |
Length | 1.61 |
Hex Size | 1 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length (mm) | 40.894 |
Hex Size (mm) | 25.4 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Weight | 0.22 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 25.4 |
End 2 Connection Type | Female |
End 1 Hex | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- TOLSEN 5pcs Air Hose Fittings 1/4inch Quick Connect Coupler Connector Plugs (72601)
- MAIN FILTER Hydraulic Filter, replaces NUGENT 1114002, Return Line, 5 micron, Outside-In (MF0062657)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X02)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- TOMPKINS Hydraulic Fitting-Steel16MOR-12MP 90 (6806-16-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs