Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X08X06
Zoro # G603655758
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-18
- Hex Size 0.875
- Material Steel
- Length 1.56
- Overall Length 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X08X06
- Zoro # G603655758
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Length | 1.56 |
Overall Length | 1.56 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length (mm) | 39.624 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.17 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 22.225 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.875 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L (1012A25 04 00)
- DODGE Setscrew Ball Bearings, SL Light Duty Pillow Block, P2B-SL-012 (128106 3/4 SL PB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X04X14)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X12)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0806S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs