Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X08X04
Zoro # G703655818
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 1/2-14
- Length 1.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X08X04
- Zoro # G703655818
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Length | 1.52 |
Overall Length | 1.52 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 38.608 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.15 |
Body Material | Steel |
End 1 Hex | 0.688 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 17.4752 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B40 (B40)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- FIELD TUFF Hydraulic Reservoir 10 Gallon (FTF-10GOR)
- DODGE 1610 X 40MM-KW Taper Lock Bushing (1610 40MM KWY 7/16 X 7/32)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs