Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X06X06
Zoro # G403655330
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.3
- Hex Size 0.875
- Fitting Thread Type 2 NPT Swivel
- Length 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X06X06
- Zoro # G403655330
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.3 |
Hex Size | 0.875 |
Length | 1.3 |
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 33.02 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT Swivel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.13 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 22.225 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
End 1 Hex | 0.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,894.0 in-lb Max. Torque, 57 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-100LP/4, 30.93)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-31)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- CARTER BEARINGS 1.00", Needle Yoke Roller, Urethane Outer, Sealed (YRT-32-S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X16)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X12SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs