Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X04X04
Zoro # G903655380
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.688
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.23
- Material Steel
- Fitting Thread Size 1 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9205X04X04
- Zoro # G903655380
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.688 |
Overall Length | 1.23 |
Fitting Thread Size 1 | 1/4-18 |
Length | 1.23 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length (mm) | 31.242 |
Hex Size (mm) | 17.4752 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.08 |
End 1 Hex (Metric) | 17.4752 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Hex | 0.688 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6801-08-08-NWO-FG)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- ENERPAC Simplex Repair Kit Rls201 Ram (54502)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX06SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X16X16MH)
- World Wide Fittings Hydraulic Hoses & Fittings