Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X02X02
Zoro # G903654994
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.94
- Hex Size 0.563
- Fitting Thread Size 2 1/8-27
- Material Steel
- Fitting Thread Type 2 NPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9205X02X02
- Zoro # G903654994
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.94 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 1/8-27 |
Overall Length | 0.94 |
Overall Length (mm) | 23.876 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.04 |
End 1 Hex | 0.563 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 14.3002 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- CLIMAX METAL PRODUCTS H2C-150-S Two-Piece Clamping Collar Recessed Screw (H2C-150-S)
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-8 (QSLL-G1/8-8)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X10X08)
- WORLD WIDE FITTINGS Male JIC Cross (F5955X06X06X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow (9365X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- TOMPKINS Hydraulic Fitting-Steel14MJ-12MP (2404-14-12)
- World Wide Fittings Hydraulic Hoses & Fittings