Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 90° Stainless Steel
Mfr # 1501X16X16SS
Zoro # G800452273
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 1 1-11-1/2
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1501X16X16SS
- Zoro # G800452273
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.313 |
Hex Size (mm) | 33.3502 |
Details
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 1 Hex | 1.5 |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 38.1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For Standard Section (223030)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X10X10LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X12)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X06X06)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX 90 (6809-12-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs