Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 90° Stainless Steel
Mfr # 1501X08X08SS
Zoro # G500452191
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Size 2 1/2-14
- Fitting Thread Size 1 1/2-14
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1501X08X08SS
- Zoro # G500452191
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | NPT Swivel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 25.4 |
Adapter Type | Elbow and Straights |
End 1 Hex | 1 |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11S)
- DAYTON Run Capacitor, 40 MFD, 370V, Oval (2MDW6)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Round (PRCF60A)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X12)
- TOMPKINS Hydraulic Fitting-Stainless08MP-02FP REDUCER-SS (SS-5406-08-02-FG)
- World Wide Fittings Hydraulic Hoses & Fittings