Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 90° Stainless Steel
Mfr # 1501X06X06SS
Zoro # G000452233
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-18
- Fitting Thread Size 1 3/8-18
- Fitting Thread Type 1 NPT
- Hex Size 0.75
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1501X06X06SS
- Zoro # G000452233
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 2 | NPT Swivel |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
End 1 Hex | 0.875 |
End 1 Hex (Metric) | 22.225 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- DAYTON Condenser Fan Motor, 1/3 HP, 1625 rpm, 60Hz (3M265)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X20X20X20)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- World Wide Fittings Hydraulic Hoses & Fittings