Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 90° Stainless Steel
Mfr # 1501X02X02SS
Zoro # G700452137
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fitting Thread Size 2 1/8-27
- Fitting Thread Type 1 NPT
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 1 1/8-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1501X02X02SS
- Zoro # G700452137
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.438 |
Hex Size (mm) | 11.1252 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.06 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.563 |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
End 1 Hex (Metric) | 14.3002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X06X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X06X06LN)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Blkhd El, 2.36In (2042-12-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs