Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9355X16X20
Zoro # G203655455
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-11-1/2
- Material Steel
- Hex Size 1.63
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1-1/4-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9355X16X20
- Zoro # G203655455
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.63 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Hex Size (mm) | 41.402 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 1.03 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.88 |
End 1 Hex (Metric) | 47.752 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708-5)
- SUPCO Multi Type B Belt, B138 (B138)
- FESTO Compact Cylinder ADNGF-12-40-P-A (ADNGF-12-40-P-A)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X04)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- World Wide Fittings Hydraulic Hoses & Fittings