Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9355X12X16
Zoro # G003655037
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-11-1/2
- Material Steel
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Type 1 NPT
- Hex Size 1.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9355X12X16
- Zoro # G003655037
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.313 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size (mm) | 33.3502 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.58 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 38.1 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Hex | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L630 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (5L630)
- MASTERCOOL 72 Yellow Charging Hose W/Manual Shut-Off (90264-72)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 9/16-18, Strt (FF1010-1206S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs