Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9355X12X12
Zoro # G403655026
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 NPT Swivel
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 1.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9355X12X12
- Zoro # G403655026
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 3/4-14 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.38 |
End 1 Connection Type | Male |
Body Material | Steel |
End 1 Hex | 1.25 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 31.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (119160.00)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (124-156)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 68" (BB68)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female JIC Swivel 90° Elbow (6809X16X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- WORLD WIDE FITTINGS JIC to O-Ring 90° Elbow Stainless Steel (6801X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- World Wide Fittings Hydraulic Hoses & Fittings