Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9355X08X04
Zoro # G003654825
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Fitting Thread Size 2 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9355X08X04
- Zoro # G003654825
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.2 |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.69 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 17.526 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round (2MEC2)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, Strt, PK5 (5RKX5)
- World Wide Fittings Hydraulic Hoses & Fittings