Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X32X24
Zoro # G403655576
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-1/2-11-1/2
- Hex Size 2.5
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 2-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3109X32X24
- Zoro # G403655576
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/2-11-1/2 |
Hex Size | 2.5 |
Fitting Thread Size 1 | 2-11-1/2 |
Overall Length | 1.75 |
Hex Size (mm) | 63.5 |
Overall Length (mm) | 44.45 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 1.1 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Description
This WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing has a Fitting Thread Size 2 of 1-1/2-11-1/2, a Hex Size of 2.5, a Material of Steel, a Fitting Thread Size 1 of 2-11-1/2, an Overall Length of 1.75, a Fitting Thread Type 1 of NPT, a Fitting Thread Type 2 of NPT, a Weight of 1.1, an End 2 Connection Type of Female, an Adapter Type of Elbow and Straights, a Body Material of Steel, an End 1 Connection Type of Male, a Hex Size (mm) of 63.5, and an Overall Length (mm) of 44.45.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Farm Rdlithm 14Oz (11390)
- YELLOW JACKET Quick Coupler (19118)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- LEGACY HOSE REEL AIR ZILLAREEL 3/8"x100' Manual (LML8652FZ)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X04)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- World Wide Fittings Hydraulic Hoses & Fittings